DESCRIPTION

Crane Resistoflex Company 1 ft. 150# Ductile Iron PTFE Spool

RR6101VV00120

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
1 ft
Material
Carbon Steel, Ductile Iron
Pipe Tubing Size
1 in
Pressure Class
150#