1 in. 150# Carbon Steel Tee with PTFE Lined

Part #RTN00A3VVVV102RS  |  Item #7245952  |  Manufacturer Part #TN00A3VVVV102RS

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #RTN00A3VVVV102RS | Mfr. Part #TN00A3VVVV102RS

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Resistoflex® ATL is the most cost effective solution for resolving permeation issues in severe service applications
  • The permeation rate is 60% lower compared to other available products
  • Resistoflex® ATL provides up to 75% cost savings versus exotic alloys and glass-lined piping
  • It has zero corrosion rate, and is full vacuum rated
  • PTFE liners are produced from carefully formulated resins and proprietary processing and lining techniques resulting in a molded PTFE liner that provides optimal crystallinity and strength
  • Designed to minimize any potential permeation attach of the housing by use of an advanced venting system that eliminates blockage and corrosion at the vent hole
  • Double coated with a highly chemical and temperature resistant paint

Documents

Specifications

Clean Bagged: No

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Tee

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pipe Lining: PTFE

Pressure Class: 150#

UL Listed: No