1 in. x 16 ft. Carbon Steel Ductile Iron Pipe Spool

Part #RG2101VV0161920  |  Item #7107083  |  Manufacturer Part #G2101VV016-1920

Length:

16 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Type: Spool

Length: 16 ft

Material: [Carbon Steel, Ductile Iron]

Pipe Tubing Size: 1 in

Pressure Class: 150#