1 x 12 ft. Ductile Iron Pipe with PVDF Lined
1 x 12 ft. Ductile Iron Pipe with PVDF Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Pulp and Paper, Chemical Processing, Electronics
- Ductile Iron Class:
- CL150
- FM Approved:
- No
- Length:
- 12 ft
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- PVDF
- PipeTubing Size:
- 1 in
- UL Listed:
- No