DESCRIPTION

Crane Resistoflex Company 150# Ductile Iron NPS PTFE Insert Tee

RT400M100VN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Insert
End Connection 2
Insert
End Connection 3
Insert
End Connections
Insert
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1 in
Fitting Sizes
2 in x 2 in x 1 in
Fitting Type
Reducing
Material
Ductile Iron
NSF Certified
No
Pressure Class
150#