20 ft. x 8 in. Plain End Carbon Steel Pipe
20 ft. x 8 in. Plain End Carbon Steel Pipe
Package Quantity Info:
FT: 1 ST: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-105, ASTM A-516
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 20 ft
- Material:
- Carbon Steel, Plastic
- Material Type:
- Polypropylene
- PipeTubing Size:
- 8 in