20 ft. x 8 in. Plain End Carbon Steel Pipe
20 ft. x 8 in. Plain End Carbon Steel Pipe
Package Quantity Info:
FT: 1 ST: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 20 ft
- Material:
- Carbon Steel
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 8 in