3 in. NPS 150# Straight PVDF and Cast Steel Cross
3 in. NPS 150# Straight PVDF and Cast Steel Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-216
- Clean Bagged:
- No
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connection 3:
- NPS
- End Connection 4:
- NPS
- End Connections:
- NPS
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Size 4:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Plastic, Cast Steel
- Material Type:
- PVDF
- Maximum Temperature:
- 275
- NSF Certified:
- No
- Pressure Class:
- 150#
- Type:
- RRCN00K2ZZZN300
- UL Listed:
- No