DESCRIPTION

Crane Resistoflex Company Flanged 150# Plastic and Ductile Iron Lined 90 Degree Elbow

RE900M3VV0V00

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-105, ASTM A-216, ASTM A-395
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron, Plastic
NSF Certified
No
Pressure Class
150#
UL Listed
No