DESCRIPTION

  • Classic wood finish
  • Highly specified and proven performer for commercial and industrial piping applications
  • Non-tarnish brass hinges

Crane Valve/Crane Energy Flow Sol 200# Bronze Threaded Plug Globe Valve

C212P

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Material
Bronze
Pressure Class
200#
Valve Bonnet Type
Union
Valve Disc Material
Stainless Steel
Valve Size
1 in
Valve Type
Globe Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS