• Cart

DESCRIPTION

Crane Valve/Crane Energy Flow Sol 33XU-F 300# Carbon Steel Buttweld Gate Valve

C3312XUF

Valve Size:

SPECIFICATIONS

Collection
33XU-F
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Size
8 in
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY