DESCRIPTION

Crane Valve/Crane Energy Flow Sol Stainless Steel Wafer Check Valve

CG15SPF201

Valve Size:

SPECIFICATIONS

Length
8 in
Material
Stainless Steel
Maximum Pressure
125 psi
NSF Certified
No
UL Listed
No
Valve Size
8 in

Starting at
Call for Pricing
  • QUANTITY