1-1/4 in. Bronze Threaded Globe Valve
1-1/4 in. Bronze Threaded Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PTFE disc.
- For 150 psi saturated steam, 300 psi maximum, nonshock cold water, oil, gasoline, gas and air services.
- Union bonnet.
- Brass bonnet on sizes 1/4"– 3/8".
- Nonasbestos composition packing.
- Include backseat in interior of bonnet below the packing.
- If excessive wear shows on holder and disc, replace with operation.
- Quick disc replacement; insert new disc into original holder.
- Bronze bonnet on sizes 1/2"– 2".
- Brass disc holder on sizes 1/4"– 3/2".
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure Class:
- 150#
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- PTFE
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1-1/4 in
- Valve Type:
- Globe Valve