1/2 in. Bronze Threaded Globe Valve

You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

1/2 in. Bronze Threaded Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

1/2 in. Bronze Threaded Globe Valve

  • Fast #
  • Part #C382PD
  • Item #86296
  • Manufacturer Part #382P*004
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plug type disc.
  • For steam, non-shock water, oil, gas or air.
  • Union bonnet.
  • Class 300.
  • Non-asbestos composition packing in deep stuffing box with a gland.
  • Include backseat in interior of bonnet below the packing.
  • Stainless steel discs and wide seating surfaces are highly resistant to wear, temperature, galling, scoring and corrosion.
  • Use for exceptionally severe services such as throttling, blow-off, boiler feed, drip and drain lines.
  • Comply with MSS SP-80.
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Flow Rate:
3.3 gpm
Handle Material:
Cast Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
150
Pressure - Maximum:
1000 psi
Pressure Class:
300#
Valve Bonnet Type:
Union
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Valve Type:
Globe Valve