3 in. Ductile Iron Buna-n Seat 150# Lug Butterfly Valve
3 in. Ductile Iron Buna-n Seat 150# Lug Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM Grade CF8M
- Clean Bagged:
- No
- Coating:
- Epoxy
- FM Approved:
- No
- IAPMO Listed -:
- No
- MSS:
- MSS SP-67 Type 1
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Chemical, HVAC, Pulp and Paper, Power Generation, Utilities
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve