6 in. Carbon Steel Full Port Flanged Gate Valve
33XU-F 6 in. Carbon Steel Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality process fully documented, materials fully traceable
- All seat rings are seal welded as standard
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5
- API:
- API 598, API 600, API RP591
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-216
- Collection:
- 33XU-F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 750 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve