3/4 in. Bronze Threaded Globe Valve

You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

3/4 in. Bronze Threaded Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

3/4 in. Bronze Threaded Globe Valve

  • Fast #
  • Part #C7TFF
  • Item #86269
  • Manufacturer Part #7TF*006
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PTFE disc.
  • For 150 psi saturated steam, 300 psi maximum, nonshock cold water, oil, gasoline, gas and air services.
  • Union bonnet.
  • Brass bonnet on sizes 1/4"– 3/8".
  • Nonasbestos composition packing.
  • Include backseat in interior of bonnet below the packing.
  • If excessive wear shows on holder and disc, replace with operation.
  • Quick disc replacement; insert new disc into original holder.
  • Bronze bonnet on sizes 1/2"– 2".
  • Brass disc holder on sizes 1/4"– 3/2".
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Pressure Class:
150#
Valve Body Style:
Globe
Valve Bonnet Type:
Union
Valve Disc Material:
PTFE
Valve Operator:
Wheel Handle
Valve Size:
3/4 in
Valve Type:
Globe Valve