1 in. Bronze Full Port Threaded Gate Valve

You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

Figure 424 1 in. Bronze Full Port Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

Figure 424 1 in. Bronze Full Port Threaded Gate Valve

  • Fast #
  • Part #C424G
  • Item #1302463
  • Manufacturer Part #424*010
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Full Pressure Class offering: Class 125, Class 150, Class 200, Class 300, 200 CWP, and 300 CW
  • Highly specified and proven performer for commercial and industrial piping applications
  • Highly specified and proven performer for commercial and industrial piping application
  • Wide option range seats, discs, trims, and connection type
  • Requires Certification

Specifications

ASTM:
ASTM B-61 C92200, ASTM A-276 Type 410, ASTM B-371 C69400, ASTM A-109 C1144
Collection:
Figure 424
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Cast Iron
Height:
7-3/5 in
Length:
3-3/50 in
MSS:
MSS SP-80, Type 2
Material:
Bronze, Stainless Steel, Cast Iron
Maximum Temperature:
150
NSF Certified:
No
Pressure Class:
200#
Recommended Valve Application:
General Service, Commercial, Plumbing, HVAC, Industrial, Marine
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
3.23 lb