1/2 in. Bronze Full Port Threaded Gate Valve

You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

Figure 424 1/2 in. Bronze Full Port Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

Figure 424 1/2 in. Bronze Full Port Threaded Gate Valve

  • Fast #
  • Part #C424D
  • Item #109085
  • Manufacturer Part #424*004
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid wedge disc that slips onto strong head on the stem.
  • Inside screw.
  • Union bonnet.
  • Easily replaceable disc absorbs normal seating wear.
  • Streamlined body, cylindrically designed to withstand high internal pressures and line strains.
  • Stainless steel seat rings which fit into body under hydraulic pressure, provide high resistance to wear, temperature, galling and scoring.
  • Air tested.
  • For steam and nonshock water, oil, gas or volatile fluids.
  • Easy dismantle.
  • Nonasbestos composition packing in bronze gland-equipped stuffing box.
  • Requires Certification

Specifications

ASTM:
ASTM B-61 C92200, ASTM A-276 Type 410, ASTM B-371 C69400, ASTM A-109 C1144
Collection:
Figure 424
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Cast Iron
Height:
5-37/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-11/25 in
MSS:
MSS SP-80, Type 2
Material:
Bronze, Stainless Steel, Cast Iron
Maximum Temperature:
150
NSF Certified:
No
Pressure Class:
200#
Recommended Valve Application:
General Service, Commercial, Plumbing, HVAC, Industrial, Marine
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
1.43 lb