• Cart

DESCRIPTION

  • Class 150
  • Conform to MSS SP-80 and Fed. spec
  • Cylindrical-shaped body reinforces seats against the wedging action of the disc
  • For steam and non-shock water, gas or oil services
  • Include backseat in interior of the bonnet below the packing
  • Nonasbestos composition packing in deep stuffing box provides a tight stem seal
  • Slip-on type disc-stem connection with accurate guiding throughout its travel providing minimum wear
  • Solid wedge disc
  • Strong and lightweight
  • WW-V-54d, class B for material and design requirements

Crane Valve/Crane Energy Flow Sol 431 Bronze Full Port Threaded Gate Valve

C431

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-371 C69400, ASTM B-62 C83600
Collection
431
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Material
Bronze
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Stem
Rising
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY