1/2 in. Bronze Full Port Threaded Gate Valve

You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

431UB 1/2 in. Bronze Full Port Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

431UB 1/2 in. Bronze Full Port Threaded Gate Valve

  • Fast #
  • Part #C431UBD
  • Item #86199
  • Manufacturer Part #431UB*004
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Full Pressure Class offering: Class 125, Class 150, Class 200, Class 300, 200 CWP, and 300 CWP
  • Highly specified and proven performer for commercial and industrial piping applications
  • Highly specified and proven performer for commercial and industrial piping application
  • Wide option range seats, discs, trims, and connection type
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B-62 C83600, ASTM B-371 C69400, ASTM A-197 F22000
Collection:
431UB
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Malleable Iron
Height:
5-7/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-49/50 in
MSS:
MSS SP-80, Type 2
Material:
Bronze, Malleable Iron
Maximum Temperature:
150
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
General Service, Commercial, Plumbing, HVAC, Industrial, Marine
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
1 lb