1/4 in. Bronze Full Port Threaded Gate Valve

You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

431UB 1/4 in. Bronze Full Port Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

431UB 1/4 in. Bronze Full Port Threaded Gate Valve

  • Fast #
  • Part #C431UBB
  • Item #86194
  • Manufacturer Part #431UB*002
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For steam and non-shock water, gas or oil services.
  • Cylindrical-shaped body reinforces seats against the wedging action of the disc.
  • Solid wedge disc.
  • Class 150.
  • Include backseat in interior of the bonnet below the packing.
  • Strong and lightweight.
  • Nonasbestos composition packing in deep stuffing box provides a tight stem seal.
  • Slip-on type disc-stem connection with accurate guiding throughout its travel providing minimum wear.
  • WW-V-54d, Class B for material and design requirements.
  • Conform to MSS SP-80 and Fed. Spec.
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B-62 C83600, ASTM B-371 C69400, ASTM A-197 F22000
Collection:
431UB
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Malleable Iron
Height:
4-24/25 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-81/100 in
MSS:
MSS SP-80, Type 2
Material:
Bronze, Malleable Iron
Maximum Temperature:
150
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
General Service, Commercial, Plumbing, HVAC, Industrial, Marine
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
1/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
0.7 lb