2 in. Carbon Steel Flanged Gate Valve
This product has been replaced by
Manufacturer Part #L47XUF 2
47XU-F 2 in. Carbon Steel Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolted bonnet
- Flexible wedge disc
- Outside screw and yoke
- Class 150
- Universal 13% Chromium to hard facing trim suitable for broad spectrum of services
- Pressure-temperature rating, Carbon Steel, ASTM A216 grade WCB, 285 psi at -20° F to 100° F
- Eliminates leak path behind rings with seal welded seat rings
- Flexible disc absorbs pipe line strains and does not stick in closed position
- Comply with applicable requirements of standards: ANSI-B16.5, ANSI-B16.10, ANSI-B16.25, ANSI-B16.34 and API600
- UL listed STD 262
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5
- API:
- API 598, API 600, API RP591
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-216
- Collection:
- 47XU-F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve