• Cart

DESCRIPTION

  • Cylindrical-shaped body.
  • For steam, non-shock water, oil, gas or air.
  • Inside screw.
  • Reinforces seats against wedging action of disc.
  • Solid wedge disc.
  • Straight-through flow with full diameter seat openings.
  • Strong and lightweight.
  • Union bonnet.
  • Wear-resistant stainless steel seat rings are securely fitted into body under hydraulic pressure.
  • Wide face easy-grip hexagon ends prevents damage to valve during installation.

Crane Valve/Crane Energy Flow Sol 634E Bronze Full Port Threaded Gate Valve

C634E

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-109, ASTM B-276, ASTM B-371, ASTM B-61
Collection
634E
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Material
Bronze
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Bonnet Type
Union
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Stainless Steel
Valve Size
1 in
Valve Stem
Rising
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY