1 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Aloyco® 1 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Frequently Purchased Together
Product Details
- Solid wedge Disc
- Full material offering including CF8M, CF3M, and CN7M (Alloy 20)
- Integral seat
- 100% testing for quality assurance
- Broad pressure classes including Class 150, Class 300, Class 600, and 200 CWP
Specifications
- API:
- API 598, API 603
- ASME:
- ASME B16.5, ASME B16.34, ASME B16.10
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Aloyco®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 9-1/10 in
- Length:
- 5 in
- MSS:
- MSS SP-42
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 275
- Pressure Class:
- 150#
- Recommended Valve Application:
- Waste Water, Pulp and Paper, Mining, Chemical Processing, Food Processing, Fertilizer
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 10 lb