3 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

Figure 117 3 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

Figure 117 3 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #C117M
  • Item #103544
  • Manufacturer Part #117 3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Broad pressure classes including class 150, class 300, class 600, and 200 CWP
  • 100% testing for quality assurance
  • Full material offering including CF8M, CF3M, and CN7M (alloy 20)
  • Requires Certification

Specifications

API:
API 598, API 603
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276, ASTM A-276 Type 304, ASTM A-276 Type 316, ASTM A-351 CF8M, ASTM A-536
Collection:
Figure 117
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
7-9/10 in
Handle Material:
Ductile Iron
Length:
8 in
MSS:
MSS SP-42
Material:
Stainless Steel
Material Type:
316, CF8M
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Fertilizer, Pulp and Paper, Waste Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
CF8M, Stainless Steel
Valve Operator:
Hand Wheel
Valve Size:
3 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
46.3 lb