• Cart

DESCRIPTION

Crane Valve/Crane Energy Flow Sol Butterfly Valve

CX136804490

Valve Size:

SPECIFICATIONS

FM Approved
No
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Size
6 in
Valve Type
Butterfly Valve

Starting at
Call for Pricing
  • QUANTITY