4 in. Cast Iron Flanged Swing Check Valve
Figure 373 4 in. Cast Iron Flanged Swing Check Valve
Frequently Purchased Together
Product Details
- Bronze trim.
- For steam, water, non-corrosive oil and gas and other fluids that do not corrode bronze.
- Bolted cap.
- Disc cannot stick in open position.
- High grade, high-strength cast iron body and cap conform to ASTM A126, Class B Standards.
- Ample flow area around disc when wide open.
- Only use for upward flow in vertical lines, or any angle from horizontal.
- Install in horizontal or vertical pipe lines.
- Also provide easy changeover to lever and weight operation.
- Tapped and plugged opening in each of two bosses on body for easy access to either end of hinge.
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM B-584 C84400, ASTM B-150 C64200, ASTM B-16 C36000, ASTM B-36, ASTM A-307 Gr B, ASTM A-563 Gr A
- Collection:
- Figure 373
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 6-31/50 in
- Length:
- 11-1/2 in
- MSS:
- MSS SP-71 Type 1
- Material:
- Cast Iron
- Pressure Class:
- 125#
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 74 lb