6 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Cover
Figure 377 6 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Valve regularly supplied with gasket of PTFE limiting service temperature to 500° F.
- For services above 500F°, information must be requested.
- ELC grade material.
- SW ends (bore and depth) meet ANSI B16.11
- Face-to-face meets ANSI B16.10
- Pipe threads meet ANSI B2.1
- Wall section meets ANSI B16.34
- End flanges meet ANSI B16.5
- Testing, API598.
- Pressure-temperature ratings meet ANSI B16.34.
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI B2.1
- API:
- API 598
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-193 Grade B8, ASTM A-276, ASTM A-351 CF8M
- Collection:
- Figure 377
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 14 in
- MSS:
- MSS SP-42
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Check Valve