16 in. Cast Iron Flanged Gate Valve
Figure 465 1/2 16 in. Cast Iron Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full Pressure Class Offering: Class 125, Class 150, Class 250, and Class 300
- Complete size range availability from 2? through 24?
- Fully rated to ASME and MSS-SP Standards
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM B-584 C84400, ASTM A-536 Grade 65-45-12
- Collection:
- Figure 465 1/2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 75-1/4 in
- Length:
- 16 in
- MSS:
- MSS SP-70, Type 1
- Material:
- Cast Iron, Ductile Iron
- Maximum Temperature:
- 450
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Plumbing, HVAC, Industrial, Utilities
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 16 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 1425 lb