5 in. Cast Iron Flanged Gate Valve
7 1/2E 5 in. Cast Iron Flanged Gate Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality process fully documented, materials fully traceable
- Provide positive sealing and flow adjustment up to the capacity of the valve
- All seat rings are seal welded as standard
- Complete size range availability from 2? through 24?
- Full Pressure Class Offering: Class 125, Class 150, Class 250, and Class 300
- Fully rated to ASME and MSS-SP Standards
Documents
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM B-584 C84400, ASTM A-536 Grade 65-45-12
- Collection:
- 7 1/2E
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 24 in
- Length:
- 15 in
- MSS:
- MSS SP-70, Type 1
- Material:
- Cast Iron, Ductile Iron, Bronze
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, Industrial, HVAC
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 5 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 280 lb