6 in. Cast Iron Flanged Gate Valve
7 1/2E 6 in. Cast Iron Flanged Gate Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Outside screw and yoke.
- Heavy duty.
- Bronze trim.
- Solid bronze disc on sizes 2"– 3".
- Removable bronze seat rings are screwed into the body.
- Tapered solid wedge iron disc with bronze faces is guided throughout its travel, which eliminates premature contact with the seating surfaces.
- High-strength cast iron body and bonnet conform to ASTM A126, Class B.
- For steam, water, noncorrosive oil, and other fluids that do not corrode bronze or iron.
- Include handwheels.
- Manganese bronze stems withstand torsional and tensile strains and are highly resistant to wear.
Documents
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM B-584 C84400, ASTM A-536 Grade 65-45-12
- Collection:
- 7 1/2E
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 31-3/4 in
- Length:
- 15-22/25 in
- MSS:
- MSS SP-70, Type 1
- Material:
- Cast Iron, Ductile Iron, Bronze
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, Industrial, HVAC
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 332 lb