3 in. Bronze Threaded Check Valve
Figure 76E 3 in. Bronze Threaded Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM B-61 C92200, B-16 H02, ASTM B-584 C87600, ASTM A-276 C304
- Collection:
- Figure 76E
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 5-22/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8-39/100 in
- MSS:
- MSS SP-80 Type 3
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 300#
- Type:
- TYS81C0025P
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- Bronze
- Valve Size:
- 3 in
- Valve Type:
- Check Valve
- Weight:
- 21.67 lb