10 in. Ductile Iron Buna-N Gear Operator Handle Butterfly Valve
Series 200 10 in. Ductile Iron Buna-N Gear Operator Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Series 200
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 10 in
- Valve Type:
- Butterfly Valve