DESCRIPTION

Crane Valve/Crane Energy Flow Sol Series 200 4 in. Ductile Iron EPDM Lever Handle Butterfly Valve

C04CV051352

Manufacturer Part #: 04CV051352

Valve Size:

SPECIFICATIONS

Clean Bagged
No
Collection
Series 200
End Connection 2
Lug
End Connections
Lug
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Type
Butterfly Valve

Print