DESCRIPTION

Crane Valve/Crane Energy Flow Sol Series 200 2-1/2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

CCV061352L

Manufacturer Part #: 25CV061352

Valve Size:

SPECIFICATIONS

Clean Bagged
No
Collection
Series 200
End Connection 2
Lug
End Connections
Lug
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-75
Minimum Temperature
275
NSF Certified
No
UL Listed
No
Valve Disc Material
Aluminum Bronze
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Type
Butterfly Valve

Print