Crayex Corp

90 x 37 in. 8 mil Shrink Bag (Bag of 50)

Part #C19037800

Length:

90 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Clear

Length: 90 in

Package Quantity: Bag of 50

Product Type: Bag

Thickness: 8 mil

Type: HP150525

UL Listed: No

Width: 37 in