DESCRIPTION

  • Limited lifetime warranty

Creative Specialties International Icon™ 1-19/100 in. Zinc Cabinet Knob

CSIYB5805

Color Finish

 

SPECIFICATIONS

Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1/2 in
Length
1-9/10 in
Material
Zinc
Width
1-19/100 in

Starting at
$10.61
EACH
  • QUANTITY

DOCUMENTS