DESCRIPTION

  • Limited lifetime warranty

Creative Specialties International Kingsley™ 1-23/100 in. Cabinet Knob

CSIYB5405

Color Finish

 

SPECIFICATIONS

Collection
Kingsley™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
1-1/10 in
Material
Zinc
Width
1-23/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.74
EACH
  • QUANTITY

DOCUMENTS