DESCRIPTION

Creative Specialties International Voss™ 1-Globe Light Fixture

CSIYB5169

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Voss™
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
7-1/2 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Width
4-1/2 in

Starting at
$21.25
EACH
  • QUANTITY