DESCRIPTION

  • Glazed sockets ensure the socket rings install with ease
  • Limited lifetime warranty
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available

Creative Specialties International Rothbury™ 1-Globe Light Fixture

CSIYB8261

Color Finish

 

SPECIFICATIONS

Collection
Rothbury™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Glass Type
White
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
5-333/1000 in

Starting at
$126.64
EACH
  • QUANTITY

DOCUMENTS