DESCRIPTION

  • Corrosion resistant
  • Fits standard 72" x 72" shower curtains
  • One year limited warranty
  • Rod only

Creative Specialties International 1 in. x 5 ft. Aluminum Shower Rod

CSI21005

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Diameter
1 in
Gauge
23
Length
5 ft
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY