DESCRIPTION

  • Corrosion resistant
  • Fits standard 72" x 72" shower curtains
  • One year limited warranty
  • Rod only

Creative Specialties International 1 in. x 5 ft. Shower Rod

CSI210155SS

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1 in
Length
5 ft
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.01
EACH
  • QUANTITY