DESCRIPTION

  • Glazed sockets ensure the socket rings install with ease
  • Limited lifetime warranty
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available

Creative Specialties International Iso™ 1-Light Bath Globe Light

CSIDN0761

Color Finish

 

SPECIFICATIONS

Collection
Iso™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Energy Star Compliant
No
Glass Type
White
Height
11-1/50 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
European
Material
Glass, Zinc
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
4-87/100 in

Starting at
$98.1
EACH
  • QUANTITY

DOCUMENTS