DESCRIPTION

  • Chrome tissue box from the Hotel Motel collection
  • Limited Lifetime Manufacturers Warranty

Creative Specialties International 10-1/4 in. Recessed Tissue Box

CSI5520NC

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/8 in
Length
10-1/4 in
Width
5-1/8 in

Starting at
Call for Pricing
  • QUANTITY