DESCRIPTION

  • ADA Compliant
  • Available in a variety of lengths
  • Grab Bar
  • Stainless finish

Creative Specialties International Home Care® 12 in. Grab Bar

CSI7412

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Home Care®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
IAPMO Listed
No
Length
12 in
Material
Metal

Starting at
$17.07
EACH
  • QUANTITY