DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

Creative Specialties International Home Care® 12 in. Grab Bar

CSIR8912

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Home Care®
Color Finish
Peened Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
Length
12 in

Starting at
$22.48
EACH
  • QUANTITY

DOCUMENTS