DESCRIPTION

  • Durable construction
  • Limited lifetime warranty

Creative Specialties International Arris® 12 in. Grab Bar

CSIYG0812

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
500 lb
Collection
Arris®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
IAPMO Listed
No
Length
12 in
Material
Stainless Steel
Width
2-3/4 in

Starting at
$114.23
EACH
  • QUANTITY