DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

Creative Specialties International Elite 16 in. Grab Bar

CSILR8716D2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Elite
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-13/16 in
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
16 in
Material
Stainless Steel
Width
2-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY