DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

Creative Specialties International 16 in. Grab Bar

CSIR8716

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Glacier
Color Finish Category
Whites
Diameter
1-1/4 in
Length
16 in
Material
Stainless Steel

Starting at
$30.08
EACH
  • QUANTITY

DOCUMENTS